612.1185.706

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.1185.706

Bernstein Limit Switches

612.1185.706

Bernstein Limit Switches
Limit Switch, Roller / Lever
Item Number
612.1185.706
MFG Item Number
6121185706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.1185.706
Limit Switch, Roller / Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6121185706
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Lever Actuator, 1NC/1NO Snap Contacts, GC-SU1Z AH HVG
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs