612.1190.585

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.1190.585 Bernstein Limit Switches, Limit Switch, Wobble Stick Actuator,

MFG Item Number
6121190585

612.1190.585 Bernstein Limit Switches, Limit Switch, Wobble Stick Actuator,

MFG Item Number
6121190585
Item Number
612.1190.585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.1190.585
Limit Switch, Wobble Stick Actuator,

Series Information

Specifications

Specifications
Manufacturer Part Number 6121190585
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Wobble Stick Actuator, 1NC/1NO Snap Contacts, GC-SU1 FF LS
Actuator Type Wobble Stick
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0.365 lbs