Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
612.1385.805 Bernstein Limit Switches, LIMIT SWITCH, METAL BODY GC-PNP AHST
MFG Item Number
612.1385.805
612.1385.805 Bernstein Limit Switches, LIMIT SWITCH, METAL BODY GC-PNP AHST
MFG Item Number
612.1385.805
This item cannot be canceled or returned
Description
LIMIT SWITCH, METAL BODY GC-PNP AHST
Specifications
Specifications
| Manufacturer Part Number |
612.1385.805 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Limit Switches |
| Description |
LIMIT SWITCH, METAL BODY GC-PNP AHST |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Hazardous Location |
No |
| Indicator |
No |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
612.1385.805
Bernstein Limit Switches