612.1385.901

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.1385.901 Bernstein Limit Switches, Limit Switch, Roller / Lever

MFG Item Number
6121385901

612.1385.901 Bernstein Limit Switches, Limit Switch, Roller / Lever

MFG Item Number
6121385901
Item Number
612.1385.901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.1385.901
Limit Switch, Roller / Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6121385901
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Lever Actuator, 1NC/1NO Snap Contacts, GC-SU1Z AHS RKZZ
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs