Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
612.1817.956
Limit Switch, Roller / Plunger
MFG Item Number
612.1817.956
This item cannot be canceled or returned
Description
Limit Switch, Roller / Plunger
Specifications
Specifications
| Manufacturer Part Number |
612.1817.956 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Limit Switches |
| Description |
Limit Switch, Roller / Plunger Actuator, 2NC Slow Contacts, GC-A2Z RIW M12 |
| Actuator Type |
Roller |
| Contacts |
2NC |
| Hazardous Location |
No |
| Indicator |
No |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
612.1817.956
Bernstein Limit Switches