612.2467.975

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.2467.975

Bernstein Limit Switches

612.2467.975

Bernstein Limit Switches
Limit Switch, Roller / Plunger
Item Number
612.2467.975
MFG Item Number
6122467975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.2467.975
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6122467975
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Plunger Actuator, 1NC/1NO Snap Contacts, GC-SU2Z Riw 90GR
Actuator Type Roller
Contacts 2NO/2NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs