61201
Electri-Flex Conduit, ATX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61201

Electri-Flex Conduit, ATX Series

61201

Electri-Flex Conduit, ATX Series
Conduit, 1/2in., ATX, Black, Jacketed,
Item Number
61201
MFG Item Number
ATX-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, ATX Series
Item #
61201
Conduit, 1/2in., ATX, Black, Jacketed,

ATX Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • Thermoplastic Rubber Jacket
  • ‑76~302 Degrees F
  • RoHS and WEEE Compliant
Type ATX flexible conduit utilizes the flexibility of the standard LT core, coupled with the advantage of a thermoplastic rubber jacket that is virtually unaffected by temperature extremes and contains no halogens. The material has a flammability rating of UL 94‑HB and is UV stabilized. ATX is used in situations where concerns of resistance to temperature exposure exist. These include heavy outdoor equipment, boilers and furnaces, and sub‑zero areas.


Specifications

Specifications
Manufacturer Part Number ATX-11
Manufacturer Electri-Flex
Product Series ATX
Family Series Electri-Flex Conduit, ATX Series
Description Conduit, 1/2in., ATX, Black, Jacketed, Metallic, Steel, Thermoplastic, Rubber (TPR), -60_150, Liquitight
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Thermoplastic Rubber
Color Black
Operating Temperature -76-302 °F
Special Properties Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Net Weight 0.22 lbs
Gross Weight 0.22 lbs