Series Information
| Manufacturer Part Number | 61205B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | Conduit Strap, 1/2in., 2-Hole, Steel, for use with Rigid/Intermediate Grade Conduit |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Two Hole |
| Rigid Size (in) | 1/2 " |
| Approvals | cULus |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |