61218J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61218J Cully-Minerallac Anchors, 1/4 X 1 MH NYLON NAILIN

MFG Item Number
61218J

61218J Cully-Minerallac Anchors, 1/4 X 1 MH NYLON NAILIN

MFG Item Number
61218J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Anchors, Series
Item #
61218J
1/4 X 1 MH NYLON NAILIN

Series Information

Specifications

Specifications
Manufacturer Part Number 61218J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/4 X 1 MH NYLON NAILIN
Mounting Mushroom Head
Size 1/4 "
Length 1 "
Net Weight 0 lbs
Gross Weight 0 lbs