6124-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6124-80

Ericson Cordsets, 6000 Series

6124-80

Ericson Cordsets, 6000 Series
Cbl Reel, 80ft. #12/4 Sow
MFG Item Number
6124-80
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 6000 Series
Item #
6124-80
Cbl Reel, 80ft. #12/4 Sow

6000 Series Information


Specifications

Specifications
Manufacturer Part Number 6124-80
Manufacturer Ericson
Product Series 6000
Family Series Ericson Cordsets, 6000 Series
Description Cbl Reel, 80ft. #12/4 Sow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SOW
Length 80 '
Voltage 600 VAC
Current Rating 16 A
Wire Size Range 12/4 AWG
Feeder Cord No
Color Yellow
NEMA Rating NEMA 4
With Plug No
Approvals CSA, UL
Net Weight 160 lbs
Gross Weight 220 lbs