Series Information
| Manufacturer Part Number | 6127 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/3 HP, 1800 RPM, 48Y |
| Type | Permanent Split Capacitor, Refrigeration Condenser Fan |
| Horsepower | 1/3 hp |
| Speed | 1,625 RPM |
| RPM | 1,625 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Cradle |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 15.16 lbs |