Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6129P-8-1/2 Ohmite Miscellaneous, 200_210_270_MTG Series, MOUNTING BRACKET, 4 RESISTOR PER
MFG Item Number
6129P-8 1-2
6129P-8-1/2 Ohmite Miscellaneous, 200_210_270_MTG Series, MOUNTING BRACKET, 4 RESISTOR PER
MFG Item Number
6129P-8 1-2
This item cannot be canceled or returned
Description
MOUNTING BRACKET, 4 RESISTOR PER
200_210_270_MTG Series Information
The 200, 210, 270 and 280 Series are all mounting hardware. These series has mounting brackets, thru bolts, washers, and adjustable lugs.
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous, 200_210_270_MTG Series |
| Product Series |
200_210_270_MTG |
| Manufacturer Part Number |
6129P-8 1-2 |
| Description |
MOUNTING BRACKET, 4 RESISTOR PER CENTERING & INSULATING WASHERS, 175 OR 300W RESISTOR, ELONGATED |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
6129P-8-1/2
Ohmite Miscellaneous, 200_210_270_MTG Series