Series Information
| Manufacturer Part Number | 612F/2 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Nominal Height | 60 mm |
| Nominal Width | 60 mm |
| Nominal Depth | 15 mm |
| Air Flow | 17 CFM |
| Power Consumption | 1 W |
| Fan Speed | 3,900 RPM |
| Noise Level | 27 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Impeller Material | Plastic |
| Bearing Type | Sleeve |
| Approvals | CSA, UL, VDE |
| Operating Temperature | '-4-158 °F |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |