Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612GM ebm-papst, Inc. Fans, FAN, 60MM SQ X 25MM DP 12VDC 18CFM

MFG Item Number
612GM

612GM ebm-papst, Inc. Fans, FAN, 60MM SQ X 25MM DP 12VDC 18CFM

MFG Item Number
612GM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
612GM
FAN, 60MM SQ X 25MM DP 12VDC 18CFM

Series Information

Specifications

Specifications
Manufacturer Part Number 612GM
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 60MM SQ X 25MM DP 12VDC 18CFM SINTEC BEARING
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
612G
612G
ebm-papst, Inc. Fans
612M
612M
ebm-papst, Inc. Fans