612NGMI
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612NGMI

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

612NGMI

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN
MFG Item Number
612NGMI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
612NGMI
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 612NGMI
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 20.6 CFM
Power Consumption 1.7 W
Noise Level 28 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.19 lbs
Gross Weight 0.19 lbs