613
Thomas & Betts Fittings, T&B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

613

Thomas & Betts Fittings, T&B Series

613

Thomas & Betts Fittings, T&B Series
2 INCH TO 1 INCH THREADED REDUCER
MFG Item Number
613
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, T&B Series
Item #
613
2 INCH TO 1 INCH THREADED REDUCER

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 613
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Description 2 Inch to 1 Inch Reducer, Malleable Iron for Use with Rigid/IMC Conduit
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1 NPT
Material Malleable Iron
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.67 lbs
Gross Weight 0.75 lbs