Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6132 Ericson Electrical Box Covers, 6100 Series, Coverplate 20Amp 6132 Flip Lid Assy
6132 Ericson Electrical Box Covers, 6100 Series, Coverplate 20Amp 6132 Flip Lid Assy
This item cannot be canceled or returned
Description
Electrical Box Covers, 6100 Series
Coverplate 20Amp 6132 Flip Lid Assy
Specifications
Specifications
| Manufacturer Part Number |
6132 |
| Manufacturer |
Ericson |
| Product Series |
6100 |
| Family Series |
Ericson Electrical Box Covers, 6100 Series |
| Description |
Coverplate 20Amp 6132 Flip Lid Assy |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.08 lbs |
6132
Ericson Electrical Box Covers, 6100 Series