613LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

613LS

Brady Labels, B-235 Paper Series

613LS

Brady Labels, B-235 Paper Series
B-235 1.125X3.125 500/PK THIS SIDE UP
Item Number
613LS
MFG Item Number
141613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
613LS
B-235 1.125X3.125 500/PK THIS SIDE UP

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141613
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description THIS SIDE Up Sign, Pack of 500 Labels, 1.125 H x 3.25 Wx 0.0038 D, White on Red
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color White
Background Color Red
Special Environment Type Temperature Range: -40-149 °F
Label Height 1.125 "
Label Width 3.25 "
Language English
Legend This Side Up
Net Weight 0 lbs
Gross Weight 0.0625 lbs