614.1817.775

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

614.1817.775

Bernstein Limit Switches

614.1817.775

Bernstein Limit Switches
Limit Switch, Roller / Plunger
Item Number
614.1817.775
MFG Item Number
6141817775
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
614.1817.775
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6141817775
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Plunger Actuator, 2NC Slow Contacts, D-A2Z RIW
Actuator Type Push Bolt
Contacts 2NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs