Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61400 Halex Miscellaneous, Quikstrap Insulated Staple, 400/Pk
61400 Halex Miscellaneous, Quikstrap Insulated Staple, 400/Pk
This item cannot be canceled or returned
Description
Quikstrap Insulated Staple, 400/Pk
Specifications
Specifications
| Manufacturer |
Halex |
| Family Series |
Halex Miscellaneous |
| Manufacturer Part Number |
61400 |
| Description |
Quikstrap Insulated Staple, 400/Pk |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.66 lbs |
61400
Halex Miscellaneous