Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61413J Cully-Minerallac Anchors, 1/4 X 1-3/8 ACORN SLEEVE ANCHO
61413J Cully-Minerallac Anchors, 1/4 X 1-3/8 ACORN SLEEVE ANCHO
This item cannot be canceled or returned
Description
1/4 X 1-3/8 ACORN SLEEVE ANCHO
Specifications
Specifications
| Manufacturer Part Number |
61413J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 1-3/8 ACORN SLEEVE ANCHO |
| Nut Style |
Acorn |
| Size |
1/4 " |
| Length |
1-3/8 " |
| Drill Diameter |
1/4 " |
| Net Weight |
0.0185 lbs |
| Gross Weight |
0.0185 lbs |
61413J
Cully-Minerallac Anchors