Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61434

MARS Contactors

61434

MARS Contactors
DP Contactor, 3-P N/O, 480VAC Coil
MFG Item Number
61434
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61434
DP Contactor, 3-P N/O, 480VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 61434
Manufacturer MARS
Family Series MARS Contactors
Description DP Contactor, 3-P N/O, 480VAC Coil
Nominal Coil Voltage 480 VAC
Coil Voltage 460-480 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3NO
Termination Screw
Shunt No
Enclosure Enclosed
Resistive Rating 40 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs