6144
Bodine Gearmotors, 33A-5F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6144 Bodine Gearmotors, 33A-5F Series, Right Angle DC Gearmotor, .13 HP,

MFG Item Number
BE-6144

6144 Bodine Gearmotors, 33A-5F Series, Right Angle DC Gearmotor, .13 HP,

MFG Item Number
BE-6144
Item Number
6144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5F Series
Item #
6144
Right Angle DC Gearmotor, .13 HP,

33A-5F Series Information

Specifications

Specifications
Manufacturer Part Number BE-6144
Manufacturer Bodine
Product Series 33A-5F
Family Series Bodine Gearmotors, 33A-5F Series
Description Right Angle DC Gearmotor, .13 HP, 130VDC, 62 RPM
Output Speed 62 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 55 in-lbs
Output Style Right Hand Shaft
Horsepower 1/8 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1 A
Net Weight 0.9819 lbs
Gross Weight 0.9819 lbs
Alternatives
M1135058.00
M1135058.00
Leeson Gearmotors, Right Angle Series