61441
MARS Contactors, Centurion 2000 Class 42 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61441 MARS Contactors, Centurion 2000 Class 42 Series, 2P 40A 120V LG BDY BL TERM

MFG Item Number
61441

61441 MARS Contactors, Centurion 2000 Class 42 Series, 2P 40A 120V LG BDY BL TERM

MFG Item Number
61441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Centurion 2000 Class 42 Series
Item #
61441
2P 40A 120V LG BDY BL TERM

Centurion 2000 Class 42 Series Information

  • Sems Screws Available on 25A, 30A, and 40A
  • Meets ARI‑780, UL, and CSA Standards
  • Binding Head Screws Optional on 40A
  • Class H Coil Insulation on 25‑60A
  • Interchangeable Mounting
  • Straight Thru Wiring
  • Compact Size
The Furnas Centurion 2000 Contactors offer a high new standard in definite purpose control. When used with an appropriate pilot device they can provide either low voltage protection or low voltage release. These controls have been designed with a low drop out voltage making them ideal for air conditioning, heating and refrigeration applications. The Centurion 2000 was designed to be a tougher, more compact, more versatile, and quieter contactor than ever before.


Videos

Specifications

Specifications
Manufacturer Part Number 61441
Manufacturer MARS
Product Series Centurion 2000 Class 42
Family Series MARS Contactors, Centurion 2000 Class 42 Series
Description 2P 40A 120V LG BDY BL TERM
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2NO
Termination Screw
Shunt No
Enclosure Open
Approvals CSA, UL
Net Weight 0.945 lbs
Gross Weight 1.01 lbs