Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61447 MARS Contactors, Contactor, 3-P, 40A, 208-240VAC Coil

MFG Item Number
61447

61447 MARS Contactors, Contactor, 3-P, 40A, 208-240VAC Coil

MFG Item Number
61447
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
61447
Contactor, 3-P, 40A, 208-240VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 61447
Manufacturer MARS
Family Series MARS Contactors
Description Contactor, 3-P, 40A, 208-240VAC Coil Box Lug Terminals
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Shunt No
Enclosure Enclosed
Resistive Rating 50 A
Approvals UL
Net Weight 0.95 lbs
Gross Weight 1.005 lbs