Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61460 MARS Contactors, 3P 50A 24V BOX LUG TERM
MFG Item Number
61460

61460 MARS Contactors, 3P 50A 24V BOX LUG TERM

MFG Item Number
61460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61460
3P 50A 24V BOX LUG TERM

Series Information

Specifications

Specifications
Manufacturer Part Number 61460
Manufacturer MARS
Family Series MARS Contactors
Description 3P 50A 24V BOX LUG TERM
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Shunt No
Enclosure Enclosed
Resistive Rating 63 A
Approvals UL
Net Weight 1.44 lbs
Gross Weight 1.485 lbs