Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61472 MARS Contactors, 3P 60A 208-240V BOX LUG TERM
MFG Item Number
61472

61472 MARS Contactors, 3P 60A 208-240V BOX LUG TERM

MFG Item Number
61472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61472
3P 60A 208-240V BOX LUG TERM

Series Information

Specifications

Specifications
Manufacturer Part Number 61472
Manufacturer MARS
Family Series MARS Contactors
Description 3P 60A 208-240V BOX LUG TERM
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Shunt No
Enclosure Enclosed
Resistive Rating 75 A
Approvals UL
Net Weight 1.415 lbs
Gross Weight 1.465 lbs