61482
MARS Contactors, Centurion 2000 Class 42 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61482 MARS Contactors, Centurion 2000 Class 42 Series, 3P 75A 208-240V BOX LUG TERM

MFG Item Number
61482

61482 MARS Contactors, Centurion 2000 Class 42 Series, 3P 75A 208-240V BOX LUG TERM

MFG Item Number
61482
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Centurion 2000 Class 42 Series
Item #
61482
3P 75A 208-240V BOX LUG TERM

Centurion 2000 Class 42 Series Information

  • Sems Screws Available on 25A, 30A, and 40A
  • Meets ARI‑780, UL, and CSA Standards
  • Binding Head Screws Optional on 40A
  • Class H Coil Insulation on 25‑60A
  • Interchangeable Mounting
  • Straight Thru Wiring
  • Compact Size
The Furnas Centurion 2000 Contactors offer a high new standard in definite purpose control. When used with an appropriate pilot device they can provide either low voltage protection or low voltage release. These controls have been designed with a low drop out voltage making them ideal for air conditioning, heating and refrigeration applications. The Centurion 2000 was designed to be a tougher, more compact, more versatile, and quieter contactor than ever before.


Videos

Specifications

Specifications
Manufacturer Part Number 61482
Manufacturer MARS
Product Series Centurion 2000 Class 42
Family Series MARS Contactors, Centurion 2000 Class 42 Series
Description 3P 75A 208-240V BOX LUG TERM
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3NO
Termination Screw
Shunt No
Enclosure Open
Approvals CSA, UL
Net Weight 3.405 lbs
Gross Weight 3.62 lbs