Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6150E-6501 Eaton Sensors, MOUNTING BRACKET,RT ANG,50E SERIES,SHORT
MFG Item Number
6150E-6501
6150E-6501 Eaton Sensors, MOUNTING BRACKET,RT ANG,50E SERIES,SHORT
MFG Item Number
6150E-6501
This item cannot be canceled or returned
Description
MOUNTING BRACKET,RT ANG,50E SERIES,SHORT
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
6150E-6501 |
| Description |
Eaton Photoelectric Sensor Mounting Bracket, Accessory |
| Accessory Type |
Bracket |
| Comments |
Mounting |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |