616.1000.626

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616.1000.626 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Snap

MFG Item Number
6161000626

616.1000.626 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Snap

MFG Item Number
6161000626
Item Number
616.1000.626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
616.1000.626
Foot Switch, 1 Pedal, 1NC/1NO, Snap

Series Information

Specifications

Specifications
Manufacturer Part Number 6161000626
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/1NO, Snap Action Contact, Metal Housing, F1-SU1ZCA2ZDR UN
Number of Pedals 1
Contacts 3NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 3.45 lbs
Gross Weight 3.795 lbs