616.1000.728

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616.1000.728

Bernstein Switches

616.1000.728

Bernstein Switches
Foot Switch, 0-10VDC+(1)PNP Output,
Item Number
616.1000.728
MFG Item Number
6161000728
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
616.1000.728
Foot Switch, 0-10VDC+(1)PNP Output,

Series Information

Specifications

Specifications
Manufacturer Part Number 6161000728
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 0-10VDC+(1)PNP Output, Single Pedal, Metal Housing w/Shrd, F1-AU0-10V UN
Number of Pedals 1
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 2.995 lbs
Gross Weight 3.33 lbs
Alternatives
616.1500.724
616.1500.724
Bernstein Switches