616.1600.400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616.1600.400

Bernstein Switches

616.1600.400

Bernstein Switches
Foot Switch, 1 Pedal, 1NC/1NO, Slow
Item Number
616.1600.400
MFG Item Number
6161600400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
616.1600.400
Foot Switch, 1 Pedal, 1NC/1NO, Slow

Series Information

Specifications

Specifications
Manufacturer Part Number 6161600400
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/1NO, Slow Action Contact, Metal Housing, F1-U1ZAT UN
Number of Pedals 1
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 3.035 lbs
Gross Weight 3.385 lbs