Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
616.1700.091
Foot Switch, 1 Pedal, 2NC/2NO, Slow
MFG Item Number
6161700091
This item cannot be canceled or returned
Description
Foot Switch, 1 Pedal, 2NC/2NO, Slow
Specifications
Specifications
| Manufacturer Part Number |
6161700091 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Switches |
| Description |
Foot Switch, 1 Pedal, 2NC/2NO, Slow Action Contact, Metal Housing, F1-U2Z FS UN |
| Number of Pedals |
1 |
| Contacts |
1NC/1NO |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
616.1700.091
Bernstein Switches