Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61611 MARS Contactors, 25-60A Auxiliary, 1 NC
61611 MARS Contactors, 25-60A Auxiliary, 1 NC
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
MARS Contactors |
| Manufacturer |
MARS |
| Manufacturer Part Number |
61611 |
| Description |
25-60A Auxiliary, 1 NC |
| Type |
Auxiliary Contact |
| For Use With |
Contactors |
| Approvals |
UL |
| Comments |
1NC |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.09 lbs |