Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61625 MARS Contactors, Auxiliary Contact, 1-N/C, Side Mnt,
61625 MARS Contactors, Auxiliary Contact, 1-N/C, Side Mnt,
This item cannot be canceled or returned
Description
Auxiliary Contact, 1-N/C, Side Mnt,
Specifications
Specifications
| Family Series |
MARS Contactors |
| Manufacturer |
MARS |
| Manufacturer Part Number |
61625 |
| Description |
Auxiliary Contact, 1-N/C, Side Mnt, MARS780/910 |
| Type |
Auxiliary Contact |
| For Use With |
Contactors |
| Approvals |
UL |
| Comments |
1NC |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.08 lbs |