Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61630

Cully-Minerallac Anchors

61630

Cully-Minerallac Anchors
3/8 X 3 HEX SLEEVE ANCHOR
MFG Item Number
61630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Anchors, Series
Item #
61630
3/8 X 3 HEX SLEEVE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 61630
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/8 X 3 HEX SLEEVE ANCHOR
Nut Style Hex
Size 3/8 "
Length 3 "
Comments Hex Nut Style
Net Weight 0 lbs
Gross Weight 0 lbs