616D-6
Dwyer Instruments Sensors, 616D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616D-6 Dwyer Instruments Sensors, 616D Series, Differential Pressure Transmitter

MFG Item Number
616D-6

616D-6 Dwyer Instruments Sensors, 616D Series, Differential Pressure Transmitter

MFG Item Number
616D-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 616D Series
Item #
616D-6
Differential Pressure Transmitter

616D Series Information

Specifications

Specifications
Manufacturer Part Number 616D-6
Manufacturer Dwyer Instruments
Product Series 616D
Family Series Dwyer Instruments Sensors, 616D Series
Description Differential Pressure Transmitter Range 0-100In WC .25pct. Accuracy
Accuracy 0.25 %
Pressure Range 0-100 " WC
Output 4-20 mA
Connection 1/8 NPT Female
Sensor Style Differential
Display No
Maximum Pressure 15 psig
Electrical Connection Terminal Block
Operating Temperature 14-185 °F
Approvals CE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs