616D-7
Dwyer Instruments Sensors, 616D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616D-7 Dwyer Instruments Sensors, 616D Series, Differential Pressure Transmitter

MFG Item Number
616D-7

616D-7 Dwyer Instruments Sensors, 616D Series, Differential Pressure Transmitter

MFG Item Number
616D-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 616D Series
Item #
616D-7
Differential Pressure Transmitter

616D Series Information

Specifications

Specifications
Manufacturer Part Number 616D-7
Manufacturer Dwyer Instruments
Product Series 616D
Family Series Dwyer Instruments Sensors, 616D Series
Description Differential Pressure Transmitter Range 0-200In WC .25pct. Accuracy
Accuracy 0.25 %
Pressure Range 0-200 " WC
Output 4-20 mA
Connection 1/8 NPT Female
Sensor Style Differential
Display No
Maximum Pressure 45 psig
Electrical Connection Terminal Block
Operating Temperature 14-185 °F
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs