616KD Series Information
| Manufacturer Part Number | 616KD-02 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 616KD |
| Family Series | Dwyer Instruments HVAC Sensors, 616KD Series |
| Description | 0-3In WC DP Transmitter 4-20Ma |
| Accuracy | 2 % |
| Pressure Range | 0-3 in WC |
| Output | 4-20 mA |
| Connection | Barbed Fitting |
| Sensor Style | Differential Transmitter |
| Display | No |
| Maximum Pressure | 2 psig |
| Voltage | 10-35 VDC, 12-26 VAC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 20-122 °F |
| NEMA Rating | NEMA 1 |
| Protection Rating | IP20 |
| Approvals | CE |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.155 lbs |