616KD-03
Dwyer Instruments HVAC Sensors, 616KD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
616KD-03 Dwyer Instruments HVAC Sensors, 616KD Series, 0-5In WC DP Transmitter 4-20Ma
MFG Item Number
616KD-03

616KD-03 Dwyer Instruments HVAC Sensors, 616KD Series, 0-5In WC DP Transmitter 4-20Ma

MFG Item Number
616KD-03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 616KD Series
Item #
616KD-03
0-5In WC DP Transmitter 4-20Ma

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-03
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Description 0-5In WC DP Transmitter 4-20Ma
Accuracy 2 %
Pressure Range 0-5 in WC
Output 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Maximum Pressure 2 psig
Voltage 10-35 VDC, 12-26 VAC
Electrical Connection Screw Terminal
Operating Temperature 20-122 °F
NEMA Rating NEMA 1
Protection Rating IP20
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.15 lbs