616KD-10
Dwyer Instruments HVAC Sensors, 616KD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616KD-10

Dwyer Instruments HVAC Sensors, 616KD Series

616KD-10

Dwyer Instruments HVAC Sensors, 616KD Series
0-250Pa DP Transmitter 4-20Ma
MFG Item Number
616KD-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 616KD Series
Item #
616KD-10
0-250Pa DP Transmitter 4-20Ma

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-10
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Description 0-250Pa DP Transmitter 4-20Ma
Accuracy 2 %
Pressure Range 0-250 Pa
Output 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Voltage 10-35 VDC, 12-26 VAC
Electrical Connection Screw Terminal
Operating Temperature 20-122 °F
NEMA Rating NEMA 1
Protection Rating IP20
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs