616KD-B-06-V
Dwyer Instruments HVAC Sensors, 616KD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
616KD-B-06-V Dwyer Instruments HVAC Sensors, 616KD Series, DP Transmitter 0-20In WC +/- 1.0pct.
MFG Item Number
616KD-B-06-V

616KD-B-06-V Dwyer Instruments HVAC Sensors, 616KD Series, DP Transmitter 0-20In WC +/- 1.0pct.

MFG Item Number
616KD-B-06-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 616KD Series
Item #
616KD-B-06-V
DP Transmitter 0-20In WC +/- 1.0pct.

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-B-06-V
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Description DP Transmitter 0-20In WC +/- 1.0pct. FS Voltage
Accuracy 1 %
Pressure Range 0-20 in WC
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC, 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Maximum Pressure 5 psig
Electrical Connection Terminal Block
Operating Temperature 0-140 °F
NEMA Rating NEMA 1
Protection Rating IP20
Net Weight 0.15 lbs
Gross Weight 0.15 lbs