Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments HVAC Sensors, 616KD Series
616KD-B-14-V
Dwyer Instruments HVAC Sensors, 616KD Series
DP Transmitter 0-2500 Pa +/- 1.0pct.
MFG Item Number
616KD-B-14-V
This item cannot be canceled or returned
Description
HVAC Sensors, 616KD Series
DP Transmitter 0-2500 Pa +/- 1.0pct.
Specifications
Specifications
| Manufacturer Part Number |
616KD-B-14-V |
| Manufacturer |
Dwyer Instruments |
| Product Series |
616KD |
| Family Series |
Dwyer Instruments HVAC Sensors, 616KD Series |
| Description |
DP Transmitter 0-2500 Pa +/- 1.0pct. FS Voltage |
| Accuracy |
1 % |
| Pressure Range |
0-2,500 Pa |
| Output |
0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC, 4-20 mA |
| Connection |
Barbed Fitting |
| Sensor Style |
Differential Transmitter |
| Display |
No |
| Electrical Connection |
Terminal Block |
| Operating Temperature |
0-140 °F |
| NEMA Rating |
NEMA 1 |
| Protection Rating |
IP20 |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
616KD-B-14-V
Dwyer Instruments HVAC Sensors, 616KD Series