616KD-LR-B41-BD1
Dwyer Instruments HVAC Sensors, 616KD-LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616KD-LR-B41-BD1

Dwyer Instruments HVAC Sensors, 616KD-LR Series

616KD-LR-B41-BD1

Dwyer Instruments HVAC Sensors, 616KD-LR Series
Low Range Diff Pr Transmitters
MFG Item Number
616KD-LR-B41-BD1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 616KD-LR Series
Item #
616KD-LR-B41-BD1
Low Range Diff Pr Transmitters

616KD-LR Series Information

Specifications

Specifications
Manufacturer Part Number 616KD-LR-B41-BD1
Manufacturer Dwyer Instruments
Product Series 616KD-LR
Family Series Dwyer Instruments HVAC Sensors, 616KD-LR Series
Description Low Range Diff Pr Transmitters +/-0.1InWC With 1pct. Acc Barb Process Connection
Accuracy 1 %
Pressure Range 0-0.1 in WC
Output 0-10 VDC, 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Maximum Pressure 1 psi
Voltage 21.6-33 VAC
Electrical Connection Screw Terminal
Operating Temperature 0-140 °F
NEMA Rating NEMA 1
Protection Rating IP20
Approvals CE
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs