616W-4M-LCD
Dwyer Instruments HVAC Sensors, 616W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616W-4M-LCD

Dwyer Instruments HVAC Sensors, 616W Series

616W-4M-LCD

Dwyer Instruments HVAC Sensors, 616W Series
Differential Pressure Transmitter
MFG Item Number
616W-4M-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 616W Series
Item #
616W-4M-LCD
Differential Pressure Transmitter

616W Series Information

Specifications

Specifications
Manufacturer Part Number 616W-4M-LCD
Manufacturer Dwyer Instruments
Product Series 616W
Family Series Dwyer Instruments HVAC Sensors, 616W Series
Description Differential Pressure Transmitter Range 0-5.0 Kpa
Accuracy 0.5 %
Pressure Range 0-5 kPa
Output 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display Yes
Voltage 10-35 VDC
Electrical Connection Terminal Block
Operating Temperature 14-185 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Net Weight 0.8 lbs
Gross Weight 0.8 lbs