Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments HVAC Sensors, 616WL Series
616WL-4-LCD
Dwyer Instruments HVAC Sensors, 616WL Series
Transmitter Range 0-1In WC NEMA 4X
MFG Item Number
616WL-4-LCD
This item cannot be canceled or returned
Description
HVAC Sensors, 616WL Series
Transmitter Range 0-1In WC NEMA 4X
Specifications
Specifications
| Manufacturer Part Number |
616WL-4-LCD |
| Manufacturer |
Dwyer Instruments |
| Product Series |
616WL |
| Family Series |
Dwyer Instruments HVAC Sensors, 616WL Series |
| Description |
Transmitter Range 0-1In WC NEMA 4X With Display |
| Accuracy |
0.5 % |
| Pressure Range |
0-1 in WC |
| Output |
4-20 mA |
| Connection |
Barbed Fitting |
| Sensor Style |
Differential Transmitter |
| Display |
Yes |
| Maximum Pressure |
4 psig |
| Voltage |
13-30 VDC |
| Electrical Connection |
Terminal Block |
| Operating Temperature |
0-140 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
616WL-4-LCD
Dwyer Instruments HVAC Sensors, 616WL Series