617.0000.017

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

617.0000.017

Bernstein Limit Switches

617.0000.017

Bernstein Limit Switches
LIMIT SWITCH BCM-080-SU1Z AT
MFG Item Number
617.0000.017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
617.0000.017
LIMIT SWITCH BCM-080-SU1Z AT

Series Information

Specifications

Specifications
Manufacturer Part Number 617.0000.017
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH BCM-080-SU1Z AT
Actuator Type Shaft
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs