618.1152.241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.1152.241

Bernstein Limit Switches

618.1152.241

Bernstein Limit Switches
LIMIT SWITCH, PLASTIC BODY ENK-SU1Z
MFG Item Number
618.1152.241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.1152.241
LIMIT SWITCH, PLASTIC BODY ENK-SU1Z

Series Information

Specifications

Specifications
Manufacturer Part Number 618.1152.241
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH, PLASTIC BODY ENK-SU1Z IW
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.325 lbs
Gross Weight 0.325 lbs