618.1836.238
Bernstein Limit Switches, ENK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.1836.238

Bernstein Limit Switches, ENK Series

618.1836.238

Bernstein Limit Switches, ENK Series
LIMIT SWITCCH-SPECIAL
MFG Item Number
618.1836.238
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, ENK Series
Item #
618.1836.238
LIMIT SWITCCH-SPECIAL

ENK Series Information

Specifications

Specifications
Manufacturer Part Number 618.1836.238
Manufacturer Bernstein
Product Series ENK
Family Series Bernstein Limit Switches, ENK Series
Description LIMIT SWITCCH-SPECIAL
Actuator Type Turret Head
Contacts 2NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs