618.6135.114

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.6135.114

Bernstein Limit Switches

618.6135.114

Bernstein Limit Switches
LIMIT SWITCH, PLASTIC BODY I88-U1Z
Item Number
618.6135.114
MFG Item Number
6186135114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.6135.114
LIMIT SWITCH, PLASTIC BODY I88-U1Z

Series Information

Specifications

Specifications
Manufacturer Part Number 6186135114
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH, PLASTIC BODY I88-U1Z AH
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs